Shop All Staplers
Scotch
Pouch, Thermal, 5"X7", Clear, PK20
Mfr # TP5903-20
Zoro # G5024321
product price: $5.69
/pk 20, $0.28/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leg Length 7"
- Color Clear
- Length 7"
- Tool Weight 0.24 lbs
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 7" |
Length | 7" |
Width | 5" |
Maximum Document Size | 5" x 7" |
Details
Item | Laminator Supplies |
Color | Clear |
Tool Weight | 0.24 lbs |
For Use With | TL906; TL1306; TL902; TL901; Thermal Laminators |
Finish | Gloss |
Description
Pouch,Thermal,5 In.X7 In.,Clear,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 12" x 16" PVC Shrink Bag, 80 gauge, 250pcs, 250PK (SB-12-16-80-B)
- VESTIL Ergo Style Hand Held Stretch Wrapper (SW-HAND-BG)
- BUSINESS SOURCE Pouch, Laminate, Letter, 5Mil, PK100 (20855BD)
- FROGGY'S FOG PEPPERMINT - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-PEPP)
- CHROMA ACRYLICS Chroma Acrylics 1590429 Sax True Flow Multi-Media Varnish; Gloss (1590429)
- SWINGLINE OptimaGrip Electric Stapler, Half, 20Sht (48207)
- PAPERPRO Desktop Stapler, 20 Sheet, Black/Gray (ACI1100)
- SWINGLINE High Capacity HD Stapler, 210 Sheet (S7090002B)
- PARTNERS BRAND Economy Hand Stapler, Silver, 1/Each (ST101)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB2200BK)
- BOSTITCH InPower™ Spring-Powered Desktop Stapler, 20-Sheet, Red (1124)
- Scotch Staplers