Shop All Laminating Pouches and Film
Scotch
Pouch, Thermal, 3mm, Clear, PK200
Mfr # TP3854200
Zoro # G5024400
product price: $48.19
/pk 200, $0.24/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # TP3854200
- Zoro # G5024400
- UPC # 051141951133
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Overall Length | 11 1/2 in |
Size | 9 x 11.5 |
Overall Width | 9 in |
Details
Item | Laminating Pouch |
Type | Document |
Thickness | 3 mil |
For Use With | Thermal Lamination |
Finish | Gloss |
Weight | 5.968 lbs |
Color | Clear |
Application | Document |
Supply Format | Pouch |
Lamination Type | Hot |
Product Type | Laminating Pouch |
Compatible Manufacturer Part Number | TL1306, TL901, TL902, TL906 |
Description
Laminating Pouch, Gloss Finish, Thickness 3 mil, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11081D)
- KLEIN TOOLS Rapid Cutting Snip (24001)
- NISSEN Paint Crayon, Medium Tip, Red Color Family (28772)
- 3M ExtremeSelngTpe4412GGry80ml, PK6 (4412G)
- SCOTCH Self-Sealing Laminating Pouches, PK12 (LS854WC)
- SCOTCH Self-Sealing Laminating Pouches, 9 mil, 3.8" x 2.4", Gloss Clear, PK10 (LS851-10G)
- SCOTCH Pouch, Therml, 3Mil, Clr, PK100 (TP3854100)
- SCOTCH Scotch 6055BNS Adhesive Dot Roller Value Pack 0.3 in x 49 ft. 4-PK (6055BNS)
- SCOTCH Pouch, Laminate, Idbadge, PK25 (LS852G)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK25 (TP385625)
- SCOTCH Thermal Laminator Value Pack, 9in W, with 20 Letter Size Pouches (MMMTL902VP)
- Scotch Laminating Pouches and Film