Shop All Laminating Pouches and Film
Scotch
Pouch, Thermal, 3 mm, Clear, PK50
Mfr # TP3854-50
Zoro # G5024391
product price: $12.79
/pk 50, $0.26/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # TP3854-50
- Zoro # G5024391
- UPC # 021200468780
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Overall Length | 11 1/2 in |
Size | 9 x 11.5 |
Overall Width | 9 in |
Details
Item | Laminating Pouch |
Type | Document |
Thickness | 3 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Application | Document |
Color | Clear |
Weight | 1.53 lbs |
Supply Format | Pouch |
Product Type | Laminating Pouch |
Compatible Manufacturer Part Number | TL1306, TL901, TL902, TL906 |
Lamination Type | Hot |
Description
Laminating Pouch, Gloss Finish, Thickness 3 mil, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1-1/2", Brown, PK5 (980266)
- QUARTET Max Clean Dry-Erase Board Eraser, 5"x2 (DFEB4)
- NATURE SAVER Plastic Clipboard, Red (NAT01541)
- NINJATEK Cheetah Midnight 3Mm .5Kg (3DCH0129005)
- SCOTCH Pouch, Laminate, Idbadge, PK25 (LS852G)
- SCOTCH Pouch, Lam, 4"X6", Glossy, PK5 (PL900G)
- SCOTCH Pouch, Thermal, 81/2"X11", Clear, PK20 (TP3854-20)
- SCOTCH Laminating Pouches, 5 mil, 4.33" x 6.33", Gloss Clear, PK20 (TP5900-20)
- SCOTCH Pouch, Therml, 3Mil, Clr, PK100 (TP3854100)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK25 (TP385625)
- SCOTCH Thermal Laminator Value Pack, 9in W, with 20 Letter Size Pouches (MMMTL902VP)
- Scotch Laminating Pouches and Film