Shop All Document Protection
Scotch
Pouch Tape Pads, 5 In H, PK1000
Mfr # 830
Zoro # G2428982
product price: $134.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Height 5 in
- Outside Length 6 in
- Color Clear
- Material Polyethylene
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 830
- Zoro # G2428982
- UPC # 00021200621048
- Country of Origin Canada
- Category Document Protection
Dimensions
Outside Height | 5 in |
Outside Length | 6 in |
Width | 6" |
Height | 5" |
Details
Item | Packing List Envelope |
Color | Clear |
Material | Polyethylene |
Legend | Documents Enclosed |
Thickness | 2.5 mil |
Message | Packing List Enclosed |
Message Location | Bottom, Top |
Packing List Type | General Purpose |
Description
Packing List Envelope, Packing List Type General Purpose, Message Packing List Enclosed, Outside Height 5 in, Outside Length 6 in, Color Clear, Message Location Bottom, Top, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Signo GRIP Stick Gel Pen, Medium 0.7mm, Red Ink, Silv/Red Barrel, PK12 (65452)
- GHENT Rubber Bulletin Board 24"x36", Aluminum Frame (ATR23-TN)
- AVERY DENNISON Name Badge, White, PK80 (48395)
- SCHOOL SMART Newsprint Paper with Red Margin, 8 x 10-1/2 Inches, Yellow, 500 Sheets (900C)
- SCOTCH 3M™ 824 Pouch Tape Rolls, 2.5 Mil, 5" x 6", Clear, 12/Case (T991824)
- SCOTCH Packing List Envelope Roll, PK333 (829)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK100 (10E856)
- ASHLEY PRODUCTIONS Self-Adhesive Photo/Index Card Pocket 4" x 6", 25/Pack, PK5 (10407)
- ZORO SELECT Invoice Envelope, Orange, PK1000 (PL27)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL19)
- STORCH PRODUCTS Flexible Magnetic Rolls, 100 ft., 0.06in T (F004-060-012)
- Scotch Document Protection