Shop All Packing Tape Dispensers
Scotch
Pouch Tape Dispenser, 2in./48mm
Mfr # M727
Zoro # G0456994
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 5 in
- Construction Metal
- Color Gray
- For Use With Self Adhesive Tapes
- Power Requirements Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # M727
- Zoro # G0456994
- UPC # 00021200069444
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 5 in |
For Maximum Tape Roll Diameter | 5 1/4 in |
For Tape Core Diameter | 3 in |
Length | 5 in |
Mounting Hole Dia. | 1/4 in |
Width | 10 1/2 in |
Height | 7 1/4 in |
For Maximum Tape Width | 5 in |
Details
Item | Pouch Tape Dispenser |
Construction | Metal |
Color | Gray |
For Use With | Self Adhesive Tapes |
Power Requirements | Manual |
Tape Brake | Hand |
Includes | Mounting Hardware |
Material | Metal |
Number of Mounting Holes | 2 |
Blade Material | Carbon Steel |
Holds Number of Rolls | 1 |
Description
Pouch Tape Dispenser, For Maximum Tape Width 5 in, For Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 5 1/4 in, Metal, Blade Material Carbon Steel, Color Gray, Holds Number of Rolls 1, Includes Mounting Hardware, Mounting Hole Dia. 1/4 in, Mounting Location Tabletop, Number of Mounting Holes 2, Length 5 in, Width 10 1/2 in, Height 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX File/Cube Box Shell, Legal/Letter, 12 x 15 x 10, White/Blue, PK6 (0162601)
- MOORECO 48"x120" Magnetic Porcelain Whiteboard, Gloss (202AK)
- POLAR-TECH Rubber Band, 3/4" x 72" (1301)
- ILC Replacement For EPSON, T060120BCSKD (T060120-BCS-KD)
- SCOTCH Manual Tape Dispenser, 2 In.Tapes (P52W)
- SCOTCH 3M™ M96 Definite Length Dispenser, Tan, 1/Each (TD3M96)
- SCOTCH 3/4 in. W X 650 in. L Gift Wrapping Tape Clear (CLIP-15)
- SCOTCH Pistol Grip Packaging Tape Dispenser, 3in Core, Metal, Red (ST-181)
- SCOTCH Tape Dispenser, Gray, Metal, 14-1/4" L (M797)
- SCOTCH Handheld Tape Dispenser Kit, 2 In., PK4 (PSD2)
- BETTER PACKAGES Replacement Brush, For BP555ES, BP555ESA (E55513201)
- Scotch Packing Tape Dispensers