Shop All Laminating Pouches and Film
Scotch
Pouch, Lam, Wallet Glossy, PK5
Mfr # PL903G
Zoro # G5024769
product price: $2.99
/pk 5, $0.60/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Photo; Wallet Card
- Roll Size 2.81 in x 3.75 in
- Length 3.75"
- Width 2.81"
- Thickness 9.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # PL903G
- Zoro # G5024769
- UPC # 021200597237
- Country of Origin Denmark
- Category Laminating Pouches and Film
Dimensions
Roll Size | 2.81 in x 3.75 in |
Length | 3.75" |
Width | 2.81" |
Overall Width | 2 3/4 in |
Overall Length | 3 3/4 in |
Details
Item | Laminating Pouch |
Type | Photo; Wallet Card |
Thickness | 9.5 mil |
Finish | Gloss |
For Use With | Cold Lamination |
Color | Clear |
Supply Format | Pouch |
Product Type | Laminating Pouch |
Lamination Type | Cold |
Description
Laminating Pouch, Gloss Finish, Thickness 9.5 mil, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Lab Dissecting Scalpel Handle, No. 7 (CYZR-0755)
- GHENT 48"x96" Glass Dry Erase Board, White (ARIASN48WH)
- UNIVERSAL Message Stamp, Paid Online, Red (10156)
- AVERY Label, Neon, Perm, 1X2.5, Green 750PK (AVE5971)
- SCOTCH Laminating Pouches, 5 mil, 5.38" x 3.75", Gloss Clear, PK20 (TP5902-20)
- SCOTCH Pouch, Thermal, 81/2"X11", Clear, PK20 (TP3854-20)
- SCOTCH Pouch, Thermal, Badge, Clear, PK100 (TP5852100)
- SCOTCH Sheet, Laminate, Lug, Clear, PK5 (LS8535G)
- SCOTCH Pouch, Laminate, Bus Card, PK25 (LS851G)
- SCOTCH Laminating Pouches, 3 mil, 8.9 x 11.4, Clear, 20PK (7100233554)
- GBC Foton Laminating Cartridge (GBCFOTONRC005C)
- Scotch Laminating Pouches and Film