Shop All Laminating Pouches and Film
Scotch
Pouch, Lam, 4"X6", Glossy, PK5
Mfr # PL900G
Zoro # G5024778
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Index Card; Photo
- Roll Size 4.38 in x 6.38 in
- Length 6.38"
- Width 4.38"
- Thickness 9.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # PL900G
- Zoro # G5024778
- UPC # 021200597206
- Country of Origin Denmark
- Category Laminating Pouches and Film
Dimensions
Roll Size | 4.38 in x 6.38 in |
Length | 6.38" |
Width | 4.38" |
Overall Width | 4 3/8 in |
Overall Length | 6 3/8 in |
Details
Item | Laminating Pouch |
Type | Index Card; Photo |
Thickness | 9.5 mil |
Finish | Gloss |
For Use With | Cold Lamination |
Color | Clear |
Supply Format | Pouch |
Product Type | Laminating Pouch |
Lamination Type | Cold |
Description
Laminating Pouch, Gloss Finish, Thickness 9.5 mil, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 6" Open Poly Bags, 4 mil, Clear (5DHR1)
- DURABLE OFFICE PRODUCTS Cavoline Box L, Flame Retardant Plastic (503037)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Red/Black, PK12 (74540)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Dark Green, 50PK (84228)
- SCOTCH Thermal Laminating Pouches, Letter Size, PK50 (MMMTP385450)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK25 (TP385625)
- SCOTCH Pouch, Laminate, Idbadge, PK25 (LS852G)
- SCOTCH Pouch, Laminate, Bsncrd, PK25 (LS851G)
- SCOTCH Dual Laminate, Refill, 25" (DL1051)
- SCOTCH Self-Sealing Laminating Pouches, PK12 (LS854WC)
- GBC Heat Laminating Film, 12" x 200 ft., PK2 (3125913EZ)
- Scotch Laminating Pouches and Film