Shop All VHB Tapes
Scotch
Poster Tape, Clear, 3/4" x 150"
Mfr # 109
Zoro # G1963801
product price: $4.15
/ea
Sold in multiples of 24 for $99.60
$99.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 150"
- Thickness 4 mil
- Liner Color Clear
- Material Cellophane
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1 in. W (10064115.5)
- PERFORMANCE TOOL Ratcheting Caulk Gun With Cutter, W54250 (W54250)
- DAP 9OZ WHT Advance Sealant (7079800760)
- 3M Tape, Mask, Tan, 1"x60 yd (260024ARL)
- SCOTCH Spray Mount, 10.25oz, 6065, 12/pk, PK12 (6065)
- 3M 3M 4991 VHB Tape 5" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4941 VHB Tape 0.75" x 5yd, Gray, 45 mil (4941)
- 3M 3M 4929 VHB Tape 12" x 12", Black, 25 mil, 6PK (4929)
- 3M 3M 4905 VHB Tape 0.5" x 0.5 Clear, 20 mil, 5PK (4905)
- 3M 3M 4910 VHB Tape 0.75" x 3", Clear, 40 mil, 100PK (4910)
- 3M 3M 5962 VHB Tape 3" circle, Black, 62 mil, 100PK (5962)
- Scotch Foam Tape