Shop All Packing Tape Dispensers
Scotch
Pistol Grip Packaging Tape Dispenser, 3in Core, Metal, Red
Mfr # ST-181
Zoro # G101839933
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Core Size 3"
- Weight 1.163 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # ST-181
- Zoro # G101839933
- UPC # 51131835399
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Core Size | 3" |
Details
Color | Red |
Weight | 1.163 lbs |
Description
Soft-touch, pistol-grip dispenser with adjustable brake and retractable blade. Holds tape up to 2" wide and 60 yds. long. Tape not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 11" x 8" x 4", Kraft, 25/Bundle (11R193)
- AVERY Avery TrueBlock Shipping Labels, 200PK (AVE5816)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 36"x300', Kraft (IKP3660)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (100049782)
- SCOTCH Handheld Tape Dispenser, Pistol, 5-5/8 in. (H12)
- SCOTCH Quick Loading Dispenser for BX Sealing T (DP-300-RD)
- SCOTCH Packing List Envelope Roll, PK500 (8240)
- SCOTCH Compact and Quick Loading Dispenser for Box Sealing Tape, 3" Core, For Rolls Up to 2" x 50 m, Gray (H122)
- SCOTCH Carton Sealing Tape Dispenser, Pstl, 3 in. (HR83)
- SCOTCH Carton Sealing Tape Dispenser, Pstl, 2 in. (HR80)
- GLOBAL INDUSTRIAL Table Top Multi Roll Tape Dispenser, 2W (412627)
- Scotch Packing Tape & Dispensers