Shop All Adhesive Hooks
Scotch
Picture Hanger, Adhesive Back, PK36
Mfr # RFD7021-VPESF
Zoro # G1934041
product price: $7.99
/pk 36, $0.22/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Hook Height 1 in
- Color Black
- Points per Hook 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # RFD7021-VPESF
- Zoro # G1934041
- UPC # 00638060265505
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Hook Height | 1 in |
Hook Base Width | 1 in |
Details
Hook Item | Frame Holder |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Color | Black |
Points per Hook | 0 |
Working Load Limit | 2 lb |
Item | Picture Hanger,Adhesive Back,PK36 |
Description
Frame Holder, Fastening Method Adhesive Back, Points per Hook 0, Number of Hooks 0, Working Load Limit 2 lb, Hook Height 1 in, Hook Base Width 1 in, Black, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN749-G 1/4-A Threaded Plug, NBR Seal (749-G1/4-A)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft., SS (412SS-3)
- ELESA Lift-off Hinges, CFMY.60 SH-6-S (CFMY)
- BEST Interchangeable Core, Satin Chrome, Keyway Type M, 7 Pins (6C7M1626)
- SCOTCH Picture Hanger, Adhesive Back, PK14 (RF6730-VPESF)
- SCOTCH Picture Hanger, Adhesive Back Fastening (RFD7020-VPESF)
- SCOTCH Command Medium Foam Refill Strips 2.75 in. L 9 pk (17021P-ES)
- SCOTCH Command Medium Foam Refill Strips 2.75 in. L 9 pk (17021CLR-ES)
- SCOTCH Command Medium Plastic Wire Hooks 3.16 in. L 2 pk (17068ES)
- SCOTCH Permanent High-Density Foam Mounting Tape, 1" Squares, Double-Sided, Holds Up to 5 lbs, White, PK16 (111P)
- COMMAND Hook, Command, M, Brush Nickle (17051BNES)
- Scotch Adhesive Hooks