Shop All Adhesive Hooks
Scotch
Picture Hanger, Adhesive Back, PK14
Mfr # RF6730-VPESF
Zoro # G1934218
product price: $12.59
/pk 14, $0.90/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Hook Height 3 in
- Color Clear
- Points per Hook 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # RF6730-VPESF
- Zoro # G1934218
- UPC # 00638060265611
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Hook Height | 3 in |
Hook Base Width | 1 in |
Details
Hook Item | Frame Holder |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Color | Clear |
Points per Hook | 0 |
Working Load Limit | 2 lb |
Item | Picture Hanger,Adhesive Back,PK14 |
Description
Frame Holder, Fastening Method Adhesive Back, Points per Hook 0, Number of Hooks 0, Working Load Limit 2 lb, Hook Height 3 in, Hook Base Width 1 in, Clear, Package Quantity 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Business Card Magnet, 3-1/2"L, 2"W, PK25 (8025)
- PRIME-LINE Mill Aluminum 5/16 in. W X 3/4 in. L Screen Frame Kit 1 pk (PL7805)
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H (L-TG-1/4"-FRA-DKB-GT118 7"x22)
- EKENA MILLWORK 40"H x 94 1/2"W Framed Beadboard PVC Wainscot Paneling Kit (WPK40X94FBD)
- SCOTCH Picture Hanger, Adhesive Back Fastening (RFD7020-VPESF)
- SCOTCH Command Medium Foam Refill Strips 2.75 in. L 9 pk (17021P-ES)
- SCOTCH Permanent High-Density Foam Mounting Tape, 1" Squares, Double-Sided, Holds Up to 5 lbs, White, PK16 (111P)
- SCOTCH Picture Hanger, Adhesive Back, PK36 (RFD7021-VPESF)
- COMMAND Sawtooth Picture Hanger, Plastic, White, (17040ES)
- COMMAND Clear Hooks and Strips, Plastic, Decorating Clips, 40 Clips and 48 Strips/Pack (7100057314)
- COMMAND Designer Hook, Plastic, White, PK4 (17081-2VPES)
- Scotch Adhesive Hooks