Shop All Adhesive Hooks
Scotch
Picture Hanger, Adhesive Back Fastening
Mfr # RFD7020-VPESF
Zoro # G1934166
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Hook Height 1 in
- Color Black
- Hook Base Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # RFD7020-VPESF
- Zoro # G1934166
- UPC # 00638060265536
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Hook Height | 1 in |
Hook Base Width | 1 in |
Details
Hook Item | Frame Holder |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Color | Black |
Working Load Limit | 2 lb |
Points per Hook | 0 |
Item | Picture Hanger,Adhesive Back Fastening |
Description
Frame Holder, Fastening Method Adhesive Back, Points per Hook 0, Number of Hooks 0, Working Load Limit 2 lb, Hook Height 1 in, Hook Base Width 1 in, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furniture Glide, Self-Stick, Square, 5", PK4 (10G208)
- VON DUPRIN Rim w/Alarm, Exit Device, Heavy Duty (2670 3FT US28 3216)
- HAGER Grade 2 Entrance Cylindrical Lock, WTN Lever, Satin Chrome (2553 SCC WTN US26D KD)
- ZORO SELECT Magnetic Grate, Round, Rare Earth, 18in dia (34TA42)
- SCOTCH Picture Hanger, Adhesive Back, PK14 (RF6730-VPESF)
- SCOTCH Permanent High-Density Foam Mounting Tape, 1" Squares, Double-Sided, Holds Up to 5 lbs, White, PK16 (111P)
- SCOTCH Command Medium Foam Refill Strips 2.75 in. L 9 pk (17021CLR-ES)
- SCOTCH Picture Hanger, Adhesive Back, PK36 (RFD7021-VPESF)
- SCOTCH Command 0.5 in. L Clear Plastic Cord Clips (17303CLRES)
- SCOTCH Command Medium Foam Refill Strips 2.75 in. L 9 pk (17021P-ES)
- 3M Clip Spring Adhesive 3M (17005-ES)
- Scotch Adhesive Hooks