Shop All Double Sided Foam Tapes
Scotch
Permanent DoubleSided Tape 12W, No Color, 2PK
Mfr # MMM6652PK
Zoro # G707200311
product price: $13.49
/pk 2, $6.75/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Permanent Adhesive
- Tape Width 0.50"
- Tape Length 25 yd
- Tape Color Clear
- Series 665
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # MMM6652PK
- Zoro # G707200311
- UPC # 51131968981
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.50" |
Tape Length | 25 yd |
Tape Core Diameter | 1" |
Details
Item | Permanent Double-Sided Tape - 1/2"W |
Tape Backing Material | Permanent Adhesive |
Tape Color | Clear |
Series | 665 |
Material | Acrylate |
Description
Scotch Permanent Double Sided Tape, 12 x 900 050 Width x 75 ft Length 1 Core Acrylate 3 mil Permanent Adhesive Backing Photosafe, Nonyellowing, Glossy 2 Pack Clear Doublesided tape is coated with permanent adhesive on both sides of the tape, making it the perfect nomess alternative to glue for lightduty attaching and mounting tasks The tape pulls off the roll smoothly and cuts easily without the hassle of a liner Longaging tape won't dry out or yellow It i
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Pipe Seal Tape Ptfe 1/2X60 (PP855-1)
- ULTRATECH Epoxy Putty, Stick, 4 oz., PK12 (2120)
- INTERTAPE 592 NAT 24MMX32.9M IPG-IPG 36 (82739)
- TITEBOND 16OZ Titebond Glue (5064)
- SCOTCH Extreme Tape, Foam, Black, 414H, 1"x60 (414H)
- SCOTCH Double Sided 1/2 in. W X 450 in. L Double Sided Tape Clear (CLIP-137)
- SCOTCH Scotch® 665 Double Sided Tape (Permanent), 3.0 Mil, 1" x 36 yds., Transparent, 12/Case (T9551665)
- SCOTCH Scotch 1 x 55 in. Mount Double Sided Mounting Tape; White - Pack of 6 (91807)
- SCOTCH Double Sided 1 in. W X 1 in. L Mounting Squares White (111P)
- SCOTCH Double Sided Tape, Clear, 3/4" x 108 ft. (665)
- INTERTAPE Med. Grade Dc Pet Acrylic, White Liner, (DCP056A)
- Scotch Foam Tape