Shop All Double Sided Foam Tapes
Scotch
Permanent DoubleSided Tape 12W, No Color, 2PK
Mfr # MMM6652P1236
Zoro # G907200296
product price: $14.99
/pk 2, $7.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.50"
- Tape Length 36 yd
- Tape Color Clear
- Tape Core Diameter 3"
- Series 665
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # MMM6652P1236
- Zoro # G907200296
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.50" |
Tape Length | 36 yd |
Tape Core Diameter | 3" |
Details
Item | Permanent Double-Sided Tape - 1/2"W |
Tape Color | Clear |
Series | 665 |
Description
Scotch Permanent Double Sided Tape, 12 x 1296 050 Width x 36 yd Length 3 Core Nonyellowing, Photosafe, Glossy 2 Pack Clear Doublesided tape is coated with permanent adhesive on both sides of the tape, making it the perfect nomess alternative to glue for lightduty attaching and mounting tasks The tape pulls off the roll smoothly and cuts easily without the hassle of a liner Longaging tape won't dry out or yellow It is photosafe determined in accordance with ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Joint/Drill Collar Compound, 2.5 gal, Pail, Metallic (10113)
- RED DEVIL 1/2 Pt Onetime Lightweight Spackling (542)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (15C597)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G504)
- SCOTCH Removable Tape, 3/4x1296 in., Clear, PK2 (811-2PK)
- SCOTCH 3M -Mount Double Sided 1 in. W X 55 in. L Mounting Tape White (214H)
- SCOTCH Scotch 110P 0.5 x 75 in. Mounting Tape - pack of 6 (91646)
- SCOTCH 3M -Mount Double Sided 1/2 in. W X 80 in. L Mounting Tape White (110H)
- SCOTCH Scotch 1 x 55 in. Mount Double Sided Mounting Tape; White - Pack of 6 (91807)
- SCOTCH 1.3" x 40' Black Scotch Outdoor Carpet Tape for Concrete Patio's/Decks (CT3010)
- TAPECASE VF16W Double Coated Vinyl Foam Tape 0.75" x 5yd, White (VF16W)
- Scotch Foam Tape