Shop All Masking Tapes
Scotch
Performance Masking Tape, 72mm x 55 m, PK8
Mfr # 233+
Zoro # G9233915
product price: $207.99
/pk 8, $26.00/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 0.95 in
- Tape Length 60 yd
- Tape Backing Material Crepe Paper
- Tape Application Booth Masking, Fine Lines, General/Bulk Masking, Jamb Masking, Paint Preparation, Technician/Person, Trim Masking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 233+
- Zoro # G9233915
- UPC # 00051131263413
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 0.95 in |
Tape Length | 60 yd |
Details
Tape Color | Green |
Item | Performance Masking Tape |
Tape Backing Material | Crepe Paper |
Tape Application | Booth Masking, Fine Lines, General/Bulk Masking, Jamb Masking, Paint Preparation, Technician/Person, Trim Masking |
Adhesive | Acrylic |
Description
Performance Masking Tape, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP DYNAFLEX 230 Black Silicone Door Trim and Window Sealant 10.1 oz (7079818280)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 5 gal, Red, Temp Range -62 to 500 Degrees F (SB-200 P RE)
- BARRACUDA Tape Duct Black 1.88Inx60Yd (TP DUCT BARA ORG)
- PRO SEAL Threadlocker, PRO SEAL ANA-LOK(TM) 42, Blue, Medium Strength, Liquid, 50 mL Bottle (24250)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape 9-Pk (2020-24AP-9)
- SCOTCH General Purpose Masking Tape, 0.70 in x 60.1 yd 18mm x 55m, 6PK (2050-18AP)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 24 mm x 55 m, Tan (232)
- SCOTCH 3M™ 234 Masking Tape, 5.9 Mil, 2" x 60 yds., Tan, 24/Case (T937234)
- SCOTCH Mskg Tp Hard-to-Stick Srfcs 2060-24, PK36 (2060)
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 2" x 60 yds., Tan, 24/Case (T937231)
- 3M Masking Tape, Tan, Rubber, 1-27/64" W (201+)
- Scotch Masking Tapes