Shop All Painter's Tape
Scotch
Painter's Tape, Multi Surface, 1.88"x60 Yds, 3/PK, Blue PK
Mfr # MMM209048EP3
Zoro # G701825435
product price: $32.29
/pk 4, $8.07/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Material Paper
- Tensile Strength 28 lb/in
- Type Masking Tape
- Tape Length 60 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # MMM209048EP3
- Zoro # G701825435
- UPC # 51141318882
- Country of Origin United States
- Category Painter's Tape
Dimensions
Tape Length | 60 yd |
Details
Tape Color | Blue |
Material | Paper |
Tensile Strength | 28 lb/in |
Type | Masking Tape |
Item | Multi-Surface Painter's Tape |
Description
ScotchBlue Painter's Tape Original Multi-Surface removes cleanly for up to 14 days and does not cause surface damage, even when exposed to direct sunlight. The medium-adhesion tape delivers sharp paint lines and can be used on a variety of surfaces, such as walls, trim, glass and metal. It easily conforms and sticks to the surface with consistent surface contact and secure holding power. The adhesive-transfer resistance from the acrylic adhesive, increased light and ultraviolet stability mean the tape stays intact when removed to reduce labor and rework. Solvent-resistance and moisture-resistance resist paint bleed-through, and adhesive doesn't soften or transfer when tape is wet. The tape is easy to tear and use with a smooth unwind.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Gasketsealant, Hightemp (226654)
- LOCTITE Spray Adhesive, U-09FL Series, Orange, 13.8 oz, Aerosol Can, 1:01 Mix Ratio, 2 hr Functional Cure (563159)
- FLEX SEAL Leak Sealer, 16 oz, Rubber Base, Gray (LFSGRYR16)
- TITEBOND 1 Qt Titebond III Ultimate Wood Glue (1415)
- SCOTCH Painter's Tape, Multi Surface, 0.94"x60 Yds, 6/PK, Blue PK (MMM209024EP6)
- SCOTCH PAINTER'S TAPE PURL 60Yd (2080-36NC)
- SCOTCH 1.88" x 60 Yds ScotchBlue Original Multi-Surface Painter's Tape 6Pk (2090-48TP6)
- SCOTCH PAINTER'S TAPE BLUE 60YD (2093-36NC)
- SCOTCH 1.88" x 60 Yds Blue ScotchBlue Sharp Lines Painter’s Tape (2093-48NC)
- SCOTCH 1.41" x 60 Yds Blue ScotchBlue Original Multi-Surface Painter's Tape (2090-36NC)
- SCOTCH Tape Painter 36Mmx54.8Mm (2090-36EP4)
- Scotch Painter's Tape