Shop All Painter's Tape
Scotch
Painter's Tape, Multi Surface, 1.88"x60 Yds, 3/PK, Blue
Mfr # 2090-48EP3
Zoro # G5988007
product price: $101.99
/pk 4, $25.50/ea
Free Shipping & Returns
$101.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 60 yd
- Color Blue
- Tape Width 1.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 2090-48EP3
- Zoro # G5988007
- UPC # 00051141318882
- Country of Origin United States
- Category Painter's Tape
Dimensions
Tape Length | 60 yd |
Tape Width | 1.88" |
Details
Item | Multi-Surface Painter's Tape |
Color | Blue |
Description
Painters Tape 2090-48EVP,1.88 In.x60y,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Plastic Threadlocker, LOCTITE 425 Assure, Blue, Medium Strength, Liquid, 0.7 oz Bottle (135461)
- GARDNER-GIBSON Gal Fibplas Roof Cement (6220-9-34)
- LOCTITE High Performance RTV Silicone Gasket Maker, 70 mL, Black, Temp Range -75 to 625 Degrees F (234609)
- THE BRUSH MAN Blue Painter’S Masking Tape, 2” X 60 Yards, 24PK (TAPE-MASK BM2)
- SCOTCH Painters Tp, 2090-48E-G, 1.88"x60, PK12 (2090-48E-G)
- SCOTCH Adhesive Tapes (2090-18NC)
- SCOTCH Adhesive Tapes (2090-48NC)
- SCOTCH .94" x 60 Yds Blue ScotchBlue Sharp Lines Painter’s Tape (2093-24EC)
- SCOTCH Adhesive Tapes (2090-18NC)
- SCOTCH Painters Masking Tape, 2in., Blue, PK3 (209048EVP)
- TAPECASE Painters Masking Tape, Blue, 6 In x 60 Yd (PT14)
- Scotch Masking & Painter's Tape