Shop All Painter's Tape
Scotch
Painter'S Tape, Multi Surface, 0.94"X60 Yds, Blue
Mfr # 2090-24NC
Zoro # G3275346
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 0.94"
- Tape Length 60 yd
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 2090-24NC
- Zoro # G3275346
- UPC # 51115036811
- Country of Origin United States
- Category Painter's Tape
Dimensions
Tape Width | 0.94" |
Tape Length | 60 yd |
Details
Item | Multi-Surface Painter's Tape |
Color | Blue |
Description
ScotchBlue Original Painter’s Tape is the tape that DIY painter’s and pros have loved for more than 30 years. Whether you’re protecting your wood trim, painted walls, tile floor, or glass windows, this versatile multi-surface tape can stay on surfaces for up to 14 days and then removes easily without leaving any sticky residue behind. Help protect your surfaces while bringing your creative vision to life with the help of ScotchBlue Original Painter's Tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Sealant, 2.8 oz, Tube, Black, RTV Silicone Base (686)
- 3M Premasking Tape, 48"x100 yd. (SCPM-44X 808)
- NU-CALGON Foam Tape, 30 ft x 2 in (4219-20)
- DUPONT Film Tape, Polyimide, Amber, 1 In. x 50 Ft. (Kapton HN)
- SCOTCH Painters Tp, 2090-48E-G, 1.88"x60, PK12 (2090-48E-G)
- SCOTCH PAINTER'S TAPE PURL 60Yd (2080-36NC)
- SCOTCH Painters Tape, 1.88"x60yd, PK18 (2090)
- SCOTCH 24" x 30 Yds ScotchBlue Pre-Taped Painters Plastic/Edge-Lock/Dispenser (PTD2093EL-24)
- SCOTCH 1.41" x 60 Yds Green Scotch Rough Surface Painter’s Tape (2060-36AP)
- SCOTCH Painters Plastic Plus, 9 ft. x 400 ft. (MFB-9)
- IDL PACKAGING 3/4in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46703)
- Scotch Masking & Painter's Tape