Shop All Masking Tapes
This Product is Discontinued
Scotch
Painters Tape 2090-24EVP, .94"x60yd, PK4 (Discontinued)
Mfr # 2090-24EVP
Zoro # G5987989
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Width 0.94"
- Tape Length 60 yd
- Shape Roll
- Material Adhesive: Acrylic; Backing: Crepe Paper
- Tensile Strength 27 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 2090-24EVP
- Zoro # G5987989
- UPC # 00051141318875
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 60 yd |
Width | 0.94" |
Length | 60 yd. |
Details
Shape | Roll |
Material | Adhesive: Acrylic; Backing: Crepe Paper |
Tensile Strength | 27 lb./in. |
Thickness | 5.4 mil |
Item | Painters Tape 2090-24EVP,.94"x60yd,PK4 |
Color | Blue |
Description
Painters Tape 2090-24EVP,.94 In.x60yd,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.