Shop All Masking Tapes
Scotch
Packing Tape/Dispenser, Value Pack, 1-7/8"x164', 6/PK, CL
Mfr # 3850-6-DP3
Zoro # G5078645
$59.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Clear
- Material Plastic
- Tensile Strength 47 lb/in
- Thickness 3.1 mil
- Tape Adhesive Strength 47lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 3850-6-DP3
- Zoro # G5078645
- Country of Origin China
- Category Masking Tapes
Dimensions
Width | 1.88" |
Length | 54.6 yds |
Tape Core Diameter | 3" |
Size | 1.88" x 54.6 yds |
Details
Tape Color | Clear |
Material | Plastic |
Tensile Strength | 47 lb/in |
Thickness | 3.1 mil |
Tape Adhesive Strength | 47lb/in |
Item | Heavy-Duty Shipping/Packaging Tape |
Tape Application | Shipping |
Color | Clear |
Standards | Meets U.S. Postal Regulations |
Series | 3850 |
Type | Packaging Tape |
Weight | 2.905 lbs |
Description
Heavy-Duty 3850 PKaging Tape,1.88 In.X,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 30 Ounce Glue Container With Brush (19040)
- LOCTITE Glue, AA H4500 Series, White, 2 oz, Tube, 10:01 Mix Ratio, 15 min Functional Cure (2061020)
- THRIFCO PLUMBING 16 Oz Christy's Red Hot Blue (6622232)
- GORILLA GLUE Extra Strength Wood Glue 18 oz (104406)
- SCOTCH 3M™ 6512 Masking Paper, 2.6 Mil, 12" x 1000', Steel Gray, 1/Case (T931265121PK)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 2" x 60 yds., Kraft, 12/Case (T947251712PK)
- SCOTCH Expressions Washi Tape, 0.59" x 32.75 ft, Green (C314-GRN)
- SCOTCH MASK TAPE ORG 60YDX1.88"" (2020 PLUS-48TP)
- SCOTCH Dispenser Masking Tape/Paper (M1000-SBN)
- SCOTCH 3M™ 234 Masking Tape, 5.9 Mil, 2" x 60 yds., Tan, 24/Case (T937234)
- FROGTAPE FROG TAPE DELICATE 1.88"" (280222)
- Scotch Masking & Painter's Tape