Shop All Masking Tapes
Scotch
Packing Tape, w/Refill Dispenser., 1-7/8"x164', 4/PK, Clear
Mfr # 3850-4RD
Zoro # G9739328
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Clear
- Material Plastic
- Tensile Strength 47 lb/in
- Thickness 3.1 mil
- Tape Adhesive Strength 47lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 3850-4RD
- Zoro # G9739328
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 1.88" |
Length | 54.6 yds |
Tape Core Diameter | 3" |
Size | 1.88" x 54.6 yds |
Details
Tape Color | Clear |
Material | Plastic |
Tensile Strength | 47 lb/in |
Thickness | 3.1 mil |
Tape Adhesive Strength | 47lb/in |
Item | Heavy-Duty Shipping/Packaging Tape |
Standards | Meets U.S. Postal Regulations |
Tape Application | Holding |
Series | 3850 |
Type | Packaging Tape |
Color | Clear |
Weight | 2.085 lbs |
Description
HeavyDuty PKaging Tape,1.88 In.,PK43850, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Sealant, 14 oz, Aerosol, Can, White (60186)
- 3M Hot Melt Adhesive, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK (3738)
- 3M AutomotiveAttachmentTape06381 White, PK12 (06381)
- SUREBONDER Glue Gun, 120V, 180 W, 2.5 lb/hr (PRO2-180)
- SCOTCH Contractor Grade Masking Tape, 1.88 in W x 60 yd L, 6 Pk (2020-48TP-6)
- SCOTCH Performance Masking Tape, 36 mm x 55 m (PN26338)
- SCOTCH 3M™ 232 Masking Tape, 6.3 Mil, 1/4" x 60 yds., Tan, 12/Case (T93123212PK)
- SCOTCH General Purpose Masking Tape 234 Tan Plastic Core, 48 mm x 55 m 5.9 mil, 24 per case Bulk (234)
- SCOTCH Mskg Tp Hard-to-Stick Srfcs 2060-24, PK36 (2060)
- 3M Vinyl Tape, 1/4 in x 36 yd (471+)
- Scotch Masking & Painter's Tape