Shop All Packing Tape Dispensers
Scotch
Packing List Envelope Roll, PK500
Mfr # 8240
Zoro # G0660773
product price: $36.19
/pk 500, $0.07/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Width 5"
- Legend Documents Enclosed
- Material Polypropylene
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 8240
- Zoro # G0660773
- UPC # 00021200069475
- Country of Origin Canada
- Category Packing Tape Dispensers
Dimensions
Width | 5" |
Height | 6" |
Outside Length | 6 in |
Outside Height | 5 in |
Details
Item | Packing List Envelope |
Color | Clear |
Legend | Documents Enclosed |
Material | Polypropylene |
Thickness | 2.5 mil |
Opening Location | Top Loading |
Message | Documents Enclosed |
Message Location | Centered |
Packing List Type | General Purpose |
Description
Packing List Envelope, Packing List Type General Purpose, Opening Location Top Loading, Message Documents Enclosed, Outside Height 5 in, Outside Length 6 in, Color Clear, Message Location Centered, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EREPLACEMENTS, CE278A (CE278A)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12C)
- TAPE LOGIC Tape Logic® Labels, "Assembled in U.S.A.", 1" x 1", Red/White/Blue, 500/Roll (USA303)
- 3M Vertical Notebook Riser, Black, LX550, PK4 (LX550)
- SCOTCH 3M™ H320 Economy Carton Sealing Tape Dispenser, Gray, 1/Each (TD3MH320)
- SCOTCH Dispenser, Tape, Pkg, Hd, 2 Rl, PK2 (38502ST)
- SCOTCH 3M™ C-38 Table Top Dispenser, 1" Core, Black, 1/Each (TD3MC38)
- SCOTCH Packaging Tape Dispenser with 2 Rol, PK2 (3750-2-ST)
- SCOTCH Handheld Tape Dispenser Kit, 2 In., PK4 (PSD2)
- SCOTCH Tape Dispenser, Tan, 2 in. W (P52)
- SHURTAPE Tape Dispenser, 2in., Gray, 6-5/8in.L (SD 930)
- Scotch Packing Tape & Dispensers