Shop All Document Protection
Scotch
Packing List Envelope Roll, PK333
Mfr # 829
Zoro # G0402473
product price: $18.49
/pk 333, $0.06/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Opening Location Top Loading
- Outside Height 5 in
- Outside Length 8 in
- Material Polyethylene
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 829
- Zoro # G0402473
- UPC # 00051131069619
- Country of Origin Canada
- Category Document Protection
Dimensions
Outside Height | 5 in |
Outside Length | 8 in |
Width | 6" |
Height | 5" |
Details
Item | Packing List Envelope |
Opening Location | Top Loading |
Material | Polyethylene |
Color | Clear |
Thickness | 1.9 mil |
Legend | Packing List Enclosed |
Packing List Type | General Purpose |
Message | Packing List Enclosed |
Message Location | Top |
Includes | 333 Pouches Per Roll |
Description
Packing List Envelope, Packing List Type General Purpose, Opening Location Top Loading, Message Packing List Enclosed, Outside Height 5 in, Outside Length 8 in, Color Clear, Message Location Top, Package Quantity 333
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Mailbox, Black, Powder Coated, 1 Doors, Surface/Post, Heavy Duty (5560B-R-10)
- GHENT Ghent Wrapped Edge Bulletin Board - Gray Fabric - 4' x 6' (TF46-91)
- TAPE LOGIC Tape Logic® Labels, "Flammable Liquids - 3", 4" x 4", Red/White, 500/Roll (DL5120)
- THERMOSAFE Ice Pack Square Mat, 16-1/2 In. L, PK28 (405SQ)
- SCOTCH Pouch Tape Pads, 5 In H, PK1000 (830)
- SCOTCH 3M™ 824 Pouch Tape Rolls, 2.5 Mil, 5" x 6", Clear, 12/Case (T991824)
- ZORO SELECT Document Envelope, Clear, PK500 (PL478)
- C-LINE PRODUCTS C-Line 61018 Super Heavyweight Vinyl Sheet Protector; Nonglare; 11 x 8.5; 50-BX (61018)
- UNIVERSAL Side-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 25PK (UNV21136)
- 3M Packing List Envelope, Clear, PK1000 (PLE-T1)
- UNIVERSAL OFFICE PRODUCTS Universal Office Products UNV21123 200 Box Standard Sheet Protector; Economy - Clear (21123)
- Scotch Document Protection