Shop All Document Protection
Scotch
Packing List Envelope Roll, 6 In H, PK12
Mfr # 824
Zoro # G3530511
product price: $400.99
/pk 12, $33.42/ea
Free Shipping & Returns
$400.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Opening Location Top Loading
- Outside Height 5 in
- Outside Length 6 in
- Color Clear
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 824
- Zoro # G3530511
- UPC # 00021200229138
- Country of Origin Canada
- Category Document Protection
Dimensions
Outside Height | 5 in |
Outside Length | 6 in |
Width | 5" |
Height | 6" |
Details
Item | Pouch Tape |
Opening Location | Top Loading |
Color | Clear |
Material | Polyethylene |
Thickness | 2.5 mil |
Legend | Documents Enclosed |
Message | Documents Enclosed |
Packing List Type | General Purpose |
Message Location | Centered |
Includes | Includes 12 Rolls; 333 Pouches per Roll |
Description
Pouch Tape, Packing List Type General Purpose, Opening Location Top Loading, Message Documents Enclosed, Outside Height 5 in, Outside Length 6 in, Color Clear, Message Location Centered, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Large Crayons, Black, 12PK (52-0033-051)
- NATIONAL HARDWARE Wire Galv 12Gax100Ft (N266-973)
- 3M Scotch Magic Tape, Clear (810K20)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 2 Shift - 10 hour (HR-PRODBRD-2SHIFT-10-STD)
- SCOTCH Pouch Tape Pads, 5 In H, PK1000 (830)
- SCOTCH Packing List Envelope Roll, PK333 (829)
- SCOTCH 3M™ 824 Pouch Tape Rolls, 2.5 Mil, 5" x 6", Clear, 12/Case (T991824)
- UNIVERSAL Side-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 25PK (UNV21136)
- MAGNA VISUAL Adhesive Magnetic Strip, 50ft L x 1/2in W (P-220P)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL10)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK100 (10E856)
- Scotch Document Protection