Shop All Packing Tapes
Scotch
Packaging Tape, with Dispenser, 2 x 800in.
Mfr # 142
Zoro # G4072647
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 1.88 in
- Tape Length 66.66 ft
- Tape Color Clear
- Tape Core Diameter 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 142
- Zoro # G4072647
- UPC # 051131642041
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 66.66 ft |
Tape Core Diameter | 1-1/2 in |
Length | 800" |
Width | 2" |
Size | 1.88" x 66.66 ft |
Details
Item | Packaging Tape,with Dispenser,2 x 800in. |
Tape Backing Material | Plastic |
Tape Thickness | 3.1 mil |
Tape Color | Clear |
Tensile Strength | Not Specified |
Thickness | 3.1 mil |
Color | Clear,Tan,Transparent |
Material | Hot Melt (Adhesive), Polypropylene/Polystyrene/Resin/Rubber (Backing) |
Shape | Continuous Roll |
Features | Smaller Size on Refillable Dispenser |
Standards | Meets U.S. Postal Regulations |
Includes | (1) Dispenser |
Retroreflective Grade | Heavy-Duty |
Adhesive Material | Hot Melt Synthetic Rubber |
Description
Packaging Tape,with Dispenser,2 x 800in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Medium Point, Red, PK12 (35550)
- NCCO GUESTCHECK Guest Check 2 Part Carbonless, PK2000 (T4997BK)
- BEST-RITE 60"x144" Magnetic Porcelain Whiteboard, Silver Frame (2029N)
- TEXAS INSTRUMENTS TI-36X Pro Scientific Calculator (TI36XPRO)
- SCOTCH Packaging Tape, Clear, PK6, Tensile Strength: Not Specified (3350L6)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK2 (3950-21RD-6WC)
- SCOTCH Tape, 1.9 mil, 2.84" W x 110 yd L, PK24 (371+)
- SCOTCH HeavyDuty ShippingPackaging Tape, No Color (MMM3850RD)
- SCOTCH Moving and Storage Tape, PK4 (3650S-4RD)
- SCOTCH Packaging Tape, UPVC, 25.4mm W, PK36 (681)
- TAPE LOGIC Tape Logic® #126 Quiet Carton Sealing Tape, 2.6 Mil, 3" x 55 yds., Clear, 6/Case (T9061266PK)
- Scotch Packing Tapes