Shop All Packing Tapes
Scotch
Packaging Tape, Thick 1.80 mil, Tan, PK24
Mfr # 371
Zoro # G0232211
product price: $199.99
/pk 24, $8.33/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 1.8 mil
- Tape Width 72 mm
- Tape Length 100 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 371
- Zoro # G0232211
- UPC # 021200615252
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Tape Roll Diameter | 4.4 in |
Imperial Tape Length | 110 yd |
Metric Tape Length | 100 m |
Imperial Tape Width | 3 in |
Metric Tape Width | 72 mm |
Description
Tan, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 22 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 3 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Box Sealing Tape, Package Configuration Carton, Series 371, Shelf Life 18 mo, ASTM D3652, ASTM D3652, ASTM D3654, ASTM D3330, ASTM D3759,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lock Mailbox 5Cam Assort (S4533)
- BSC PREFERRED 10 x 15'' - 2 Mil Flap Lock Poly Bags, 1000PK (S-8528)
- CRAYOLA Chalk, Anti-Dust, White, PK12 (501402)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 29-1/4L x 29-1/4W x 29-1/4H (B2352223)
- SCOTCH Packaging Tape, 2 Rolls With Dispenser, 1-7/8"x54.6Yds, Clear 18PK (MMM37502ST)
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- SCOTCH Book Tape, 3in Core, 1.5 x 15 yds, Clear (845)
- SCOTCH Carton Tape, Clear, 48mm x 914m, PK6 (371)
- SCOTCH Packaging Tape, 1.88 s x 900 in., PK6 (DP-1000RF6)
- SCOTCH Packaging Tape, 1.88" x 38.2 yd. (3450S-RD-36GC)
- TAPECASE Carton Tape, Red/Blue/White, 2Inx55Yd (15C764)
- Scotch Packing Tape & Dispensers