Shop All Packing Tapes
Scotch
Packaging Tape Pad, 2"x6", 25/PK, Clear 2PK
Mfr # MMM3750P2CR
Zoro # G601839587
product price: $9.39
/pk 2, $4.70/ea
$9.39
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
- Brand Scotch
- MFR # MMM3750P2CR
- Zoro # G601839587
- UPC # 51131069909
- Country of Origin Canada
- Category Packing Tapes
Description
Pre-cut tape sheets in a pad format provide convenient and easy repair of damaged packages in industrial and commercial applications. Ideal for protecting labels, sealing envelopes, small packages, recouperage repair and other packaging applications in food/beverage, general industrial, retail and consumer goods industries. Strong rubber adhesive on the polypropylene film offers excellent adhesion to many surfaces. Pads are convenient and portable, requiring no dispenser for easy use. Padded format allows blade-free operations so you won't have to use a knife to cut to the right size. Use tape for protecting, sealing, packaging, holding, closing, labeling, repairing, recouping, attaching and securing.
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
- EZ LINE Oil-Based Paint Marker: Blue (958-BLUE)
- CREATIVE TEACHING PRESS How Are You Feeling Today Emoji Chart (5385)
- MARTHA STEWART Weston Wooden Desktop Organizer Caddy W/Open Lower Storage Compartment, Paulownia Wood, Light Natural (LY-E20615-NAT-MS)
- DOWLING MAGNETS Electric Motor/Generator Kit (731101)
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- SCOTCH Packing Tape, 1-7/8"x109.3 Yds., 3" Core, 6/PK, Clear 6PK (MMM3350L6)
- SCOTCH Carton Tape, Clear, 48mm x 1500m, PK6 (371)
- SCOTCH Sealing Tape, PK24 (373+)
- SCOTCH MMM Tough Grip Moving Packaging Tape, 6 Roll Per Pack (35006ESF)
- SCOTCH Tape Pack W/Dspnr 1.88Inx54Yd (3850S-RD)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ51)
- Scotch Packing Tape & Dispensers