Shop All Packing Tapes
Scotch
Packaging Tape, Heavy Duty, Clear, PK36
Mfr # 3850-CS36
Zoro # G4072209
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 3.1 mil
- Tape Width 1.88 in
- Tape Length 54.6 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 3850-CS36
- Zoro # G4072209
- UPC # 051141918686
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 54.6 yds |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 50m |
Size | 1.88" x 54.6 yds |
Details
Item | Packaging Tape,Heavy Duty,Clear,PK36 |
Tape Backing Material | Plastic |
Tape Thickness | 3.1 mil |
Tape Color | Clear |
Tensile Strength | 47 lb./in. |
Thickness | 3.1mm |
Material | Hot Melt (Adhesive), Polypropylene (Backing) |
Color | Clear |
Shape | Continuous Roll |
Standards | Meets U.S. Postal Regulations |
Adhesive Material | Hot Melt Synthetic Rubber |
Retroreflective Grade | Heavy-Duty |
Product Type | Packaging Tape,Heavy Duty,Clear,PK36 |
Description
Packaging Tape,Heavy Duty,Clear,PK36, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 16" x 8", Kraft, 20/Bundle (11A636)
- SWINGLINE LowForce 1Hole Punch, Black (SWI74017)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A923)
- PILOT Pen, Gel, G2, Bold, Red, PK12 (31258)
- SCOTCH Moving and Storage Tape, PK4 (3650S-4RD)
- SCOTCH Packaging Tape, Clear, PK6, Tensile Strength: Not Specified (3350L6)
- SCOTCH 3M™ 355 Carton Sealing Tape, 3.5 Mil, 2" x 1000 yds., Clear, 4/Case (T903355)
- SCOTCH Carton Sealing Tape, Polyester, 48mm x 50m (355)
- SCOTCH Book Tape, 3in Core, 1.5 x 15 yds, Clear (845)
- SCOTCH Carton Tape, Polypropyln, Tan, 48mmx50m, PK6 (371)
- 3M TpSheets3750P, 2nx6n, 25sheetsper, PK5 (3750P)
- Scotch Packing Tapes