Shop All Packing Tape Dispensers
Scotch
Packaging Tape Dispenser with Two Rolls of Tape, 1.88 x 54.6yds
Mfr # 3850-2-ST
Zoro # G7570677
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Standards Meets U.S. Postal Regulations
- Core Size 3"
- Weight 1.87 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 3850-2-ST
- Zoro # G7570677
- UPC # 51131863408
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Core Size | 3" |
Details
Color | Red |
Standards | Meets U.S. Postal Regulations |
Weight | 1.87 lbs |
Description
Scotch® Packaging Tape Dispenser with Two Rolls of Tape, 1.88" x 54.6yds
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JC TOYS For Keeps Baby Doll Essentials Deluxe Accessory Bag, 45 Pieces (81106)
- LEXMARK Government Lexmark Black Toner Cartridge, Yield 6,000 (56F000G)
- ADVANTUS Large Soft-Sided Pencil Case, Black (67000)
- CENTRAL Carton Sealing Tape, White, 3Inx450Ft, PK10 (K6064G)
- SCOTCH Handheld Tape Dispenser, Pistol, 5-5/8 in. (H12)
- SCOTCH Carton Sealing Tape Dispenser, Pstl, 3 in. (HR83)
- SCOTCH Packaging Tape Dispenser with 2 Rol, PK2 (3750-2-ST)
- SCOTCH Tape Dispenser, Tan, 2 in. W (P52)
- SCOTCH Gray Handheld Tape Dispenser 6 1/4 in W x 2 in L (H180)
- SCOTCH 3/4 in. W X 650 in. L Gift Wrapping Tape Clear (CLIP-15)
- BERTECH Table Top Tape and Label Dispenser, 18 In. Wide, Blue (KTDL18)
- Scotch Packing Tape & Dispensers