Shop All Packing Tapes
This Product is Discontinued
Scotch
Packaging Tape, Dispenser, PK4 (Discontinued)
Mfr # 3750-4RD
Zoro # G4072315
This Product is Discontinued
Key Features
- Color Clear
- Material Hot Melt (Adhesive), Polypropylene (Backing)
- Tensile Strength 47 lb./in.
- Width 48mm
- Length 50m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 3750-4RD
- Zoro # G4072315
- UPC # 051141318998
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 48mm |
Length | 50m |
Details
Item | Packaging Tape,Dispenser,PK4 |
Color | Clear |
Material | Hot Melt (Adhesive), Polypropylene (Backing) |
Tensile Strength | 47 lb./in. |
Shape | Continuous Roll |
Thickness | 3.1 mil |
Description
Packaging Tape,Dispenser,PK4, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.