Shop All Packing Tapes
Scotch
Packaging Tape, Clear
Mfr # 3450S-RD
Zoro # G4072419
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 2.6 mil
- Tape Width 1.88 in
- Tape Length 38.2 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 3450S-RD
- Zoro # G4072419
- UPC # 051141914619
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 38.2 yds |
Tape Core Diameter | 3 in |
Width | 1-7/8" |
Length | 54.6 yd. |
Size | 1.88" x 38.2 yds |
Details
Item | Packaging Tape,Clear |
Tape Backing Material | Plastic |
Tape Thickness | 2.6 mil |
Tape Color | Clear |
Color | Clear |
Tensile Strength | Not Specified |
Shape | Continuous Roll |
Standards | Meets U.S. Postal Regulations |
Includes | (1) Dispenser |
Features | Standard Size On Refillable Dispenser |
Adhesive Material | Hot Melt Synthetic Rubber |
Product Type | Packaging Tape,Clear |
Finish | Gloss |
Description
Packaging Tape,Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE Coated Mag Weight (Box of 25) (EN020)
- GHENT Display Rail, 24", L (H24-SS)
- ZEBRA PEN Z-Grip Ballpoint Pen, Black, Med, PK24 (12221)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Red, PK6 (4123)
- SCOTCH Packaging Tape, Heavy Duty, Clear, PK36 (3850-CS36)
- SCOTCH Packaging Tape, Thick 1.80 mil, Tan, PK24 (371)
- SCOTCH Packaging Tape, UPVC, 25.4mm W, PK36 (681)
- SCOTCH Carton Tape, Polyester, Clr, 72mm x50m, PK24 (355)
- SCOTCH Carton Tape, Polypropylene, Tan, 72mm x 50m (375)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 110 yds., Clear, 36/Case (T902371)
- ZORO SELECT Carton Sealing Tape, 48 mm W, 100 m L, 1.8 mil Thick, Clear, Light Duty, 36 Pack (31HJ47)
- Scotch Packing Tape & Dispensers