Shop All Packing Tapes
This Product is Discontinued
Scotch
Packaging Tape, 65.83m L, 25.4mm W, PK36, Series: 610 (Discontinued)
Mfr # 610
Zoro # G7610303
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Backing Material Cellophane
- Tape Adhesive Rubber
- Tape Thickness 2.3 mil
- Tape Width 1 in
- Tape Length 72 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 610
- Zoro # G7610303
- UPC # 00021200070204
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 72 yd |
Tape Core Diameter | 3 in |
Length | 72 yd. |
Width | 1" |
Imperial Tape Width | 1 in |
Metric Tape Length | 65.83 m |
Imperial Tape Length | 216 ft |
Imperial Tape WxL | 1 in x 216 ft |
Metric Tape Width | 25.4 mm |
Description
Carton Sealing Tape, Single-Sided, 3M(TM), 610, 216 ft, 1 in, Cellophane, 2.3 mil, Tape Adhesive Material Rubber, Included Dispenser No Dispenser, Tape Core Diameter 3 in, Adhesive Properties High Adherence, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.