Shop All Packing Tapes
Scotch
Packaging Tape, 5" W, Clear, PK12
Mfr # 824RCT
Zoro # G7469108
product price: $555.99
/pk 6000, $0.09/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2.6 mil
- Adhesive Hot Melt
- Tensile Strength 60 lb./in.
- Performance Temp. Up to 70 Degrees F
- Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 824RCT
- Zoro # G7469108
- UPC # 076308863760
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 6" |
Width | 5" |
Outside Length | 6 in |
Outside Height | 5 in |
Details
Item | Packing List Envelope |
Thickness | 2.6 mil |
Adhesive | Hot Melt |
Tensile Strength | 60 lb./in. |
Performance Temp. | Up to 70 Degrees F |
Shape | Continuous Roll |
Material | Polypropylene |
Standards | ASTM D3330, D3759, D3652, D3654 |
Adhesion Strength | 46 oz./in. |
Color | Clear |
Message Location | Centered |
Opening Location | Top Loading |
Packing List Type | General Purpose |
Message | Documents Enclosed/Documentos Adjuntos |
Description
Packing List Envelope, Packing List Type General Purpose, Opening Location Top Loading, Message Documents Enclosed/Documentos Adjuntos, Outside Height 5 in, Outside Length 6 in, Color Clear, Message Location Centered, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Green Permanent Marker, Chisel Tip (PIL45400)
- ZORO SELECT Flat Corrugated Boxes, 6" x 6" x 2", Kraft, 25/Bundle (55VG16)
- HYGLOSS PRODUCTS My Passport Books, PK24 (32610)
- FOLKART Metallic 14K Gold Hobby Paint 2 oz (2965)
- SCOTCH Box Sealing Tape 375, Tan, 48 m, PK36 (375)
- SCOTCH Packaging Tape, Dispener, Clear, Heavy Duty (3850)
- SCOTCH Sure Start Packaging Tape, No Color, 6PK (MMMDP1000RF6)
- SCOTCH Packaging Tape Pad, 2"x6", 25/PK, Clear 2PK (MMM3750P2CR)
- SCOTCH Double-Sided Coated Paper Tape (410M)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK2 (3950-21RD-6WC)
- DUCK BRAND PAPER TAPE TAN 25YD (242828)
- Scotch Packing Tape & Dispensers