Shop All Packing Tapes
Scotch
Packaging Tape, 48mm W, 50m L, 3.1 mil Thick, Clear, Heavy Duty
Mfr # 375
Zoro # G4602814
Best Seller
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 3.1 mil
- Tape Width 48 mm
- Tape Length 50 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 375
- Zoro # G4602814
- UPC # 00051115687648
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 50m |
Tape Roll Diameter | 4.2 in |
Metric Tape Length | 50 m |
Imperial Tape Width | 2 in |
Metric Tape Width | 48 mm |
Imperial Tape Length | 55 yd |
Description
Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 35 lb/in, Tape Thickness 3.1 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Box Sealing Tape, Package Configuration Carton, Series 375, Shelf Life 18 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIARPATCH First 100 Numbers Colors Shapes™ Bingo Game (01302)
- PELICAN Foam for 1010 Pelican Microcase (1012)
- ZEBRA PEN Gel Pen, 0.7mm Point, 4/PK, Black PK (ZEB41314)
- ZORO SELECT Corrugated Sheets, 24" x 18", Kraft, 50/Bundle (56EC32)
- SCOTCH Packing Tape, 1-7/8"x54.6 Yds., 3" Core, 6/PK, Clear 6PK (MMM33506)
- SCOTCH Carton Tape, White, 72mm x 50m, PK24 (373)
- SCOTCH 3M™ 355 Carton Sealing Tape, 3.5 Mil, 2" x 1000 yds., Clear, 4/Case (T903355)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 110 yds., Tan, 6/Case (T902371T6PK)
- SCOTCH Packing Tape, w/ Dispenser, 2"x22.2 Yds', 6 Rolls/PK, Clear 6PK (MMM1426)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 38.2 yd, Clear, PK3 (3500-3-ESF)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 36/Case (T902305)
- Scotch Packing Tapes