Shop All Packing Tapes
Scotch
Packaging Tape, 2 x 800 in., Clear
Mfr # 145
Zoro # G4072601
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 2.6 mil
- Tape Width 1.88 in
- Tape Length 22.2 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 145
- Zoro # G4072601
- UPC # 051141914435
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 22.2 yds |
Tape Core Diameter | 1-1/2 in |
Length | 800" |
Width | 2" |
Size | 1.88" x 22.2 yds |
Details
Item | Packaging Tape,2 x 800 in.,Clear |
Tape Backing Material | Plastic |
Tape Thickness | 2.6 mil |
Tape Color | Clear |
Tensile Strength | Not Specified |
Material | Hot Melt (Adhesive), Polypropylene (Backing) |
Color | Clear/Transparent |
Shape | Continuous Roll |
Thickness | 2.6 mil |
Standards | Meets U.S. Postal Regulations |
Features | Smaller Size on Refillable Dispenser |
Includes | (1) Dispenser |
Adhesive Material | Hot Melt Synthetic Rubber |
Product Type | Packaging Tape,2 x 800 in.,Clear |
Finish | Gloss |
Description
Packaging Tape,2 x 800 in.,Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Time Ride-On Motorcycle- 6V Battery Powered Black Toy Trike- 3 Wheeled Motorized Bike (Black) (105011DNS)
- AMERICAN LABELMARK CO LabelMaster® L20R Cargo Aircraft Only Label, Paper, 500/Roll (L20R)
- AVERY DENNISON Mailing Labels, Clear, PK480 (05248)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 lb. Nominal Mass (12862)
- SCOTCH Packaging Tape, w/Reusable Dispenser, 1-7/8"x54.6 Yds, 4/PK, CL 4PK (MMM37504RD)
- SCOTCH Packaging Tape, PK8 (3450-8)
- SCOTCH Commercial Grade Packaging Tape, PK36 (3750-CS)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yds, Clear (3500-RD)
- SCOTCH Packaging Tape, 0.15m L, 50.8mm W, PK40 (3750P)
- SCOTCH Box Lock Paper Packaging Tape, 3 in. Core, 1.88 in. x 25 yds, Brown (7100282638)
- NOVAVISION Tamper Evident Tape, Red, 1 In x 180 Ft (PST1R-46A-180)
- Scotch Packing Tapes