Shop All Packing Tape Dispensers
Scotch
Packaging Tape, 2 Rolls With Dispenser, 1-7/8"x54.6Yds, Clear
Mfr # 3750-2-ST
Zoro # G9763898
original price:
$31.99
10% off
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Standards Meets U.S. Postal Regulations
- Weight 1.884 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 3750-2-ST
- Zoro # G9763898
- Country of Origin China
- Category Packing Tape Dispensers
Details
Item | Packaging Tape Dispenser with 2 Rol,PK2 |
Color | Red |
Standards | Meets U.S. Postal Regulations |
Weight | 1.884 lbs |
Description
Scotch Commercial Grade Shipping Packaging Tape is designed for Commercial Performance. This tape combines our strong hot melt adhesive and backing to seals out moisture, dust and dirt. Resists splitting and assures reliable closures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Fine Tip, Orange Color Family, Paint (41010)
- ZORO SELECT Padded Mailer, Self Sealng, Recycled, PK100 (56LR98)
- J & M HOME FASHIONS DOOR MAT RBR PEB 23""X35"" (4517)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12C)
- SCOTCH Compact and Quick Loading Dispenser for Box Sealing Tape, 3" Core, For Rolls Up to 2" x 50 m, Gray (H122)
- SCOTCH Pistol Grip Packaging Tape Dispenser, 3in Core, Metal, Red (ST-181)
- SCOTCH Handheld Tape Dispenser, Pistol, 2-3/4 in. (H10)
- SCOTCH Heavy Duty Handheld 2" Tape Dispenser (H180)
- SCOTCH Manual Tape Dispenser, 2 In.Tapes (P52W)
- SCOTCH Handheld Tape Dispenser, 2 In. (H122)
- BASELINE Baseline 12-1211 72 in. Measurement Tape (12-1211)
- Scotch Packing Tape Dispensers