Shop All Packing Tapes
Scotch
Packaging Tape, 1.88 x 800 in., PK6
Mfr # 142-6
Zoro # G4072638
product price: $22.19
/pk 6, $3.70/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 3.1 mil
- Tape Width 1.88 in
- Tape Length 66.66 ft
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 142-6
- Zoro # G4072638
- UPC # 051141350134
- Country of Origin Canada
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 66.66 ft |
Tape Core Diameter | 1-1/2 in |
Width | 2" |
Length | 800" |
Size | 1.88" x 66.66 ft |
Details
Item | Packaging Tape,1.88 x 800 in.,PK6 |
Tape Backing Material | Plastic |
Tape Thickness | 3.1 mil |
Tape Color | Clear |
Tensile Strength | Not Specified |
Color | Clear,Tan,Transparent |
Shape | Continuous Roll |
Features | Smaller Size on Refillable Dispenser |
Includes | (6) Dispensers |
Standards | Meets U.S. Postal Regulations |
Adhesive Material | Hot Melt Synthetic Rubber |
Retroreflective Grade | Heavy-Duty |
Description
Packaging Tape,1.88 x 800 in.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shredder, 2503, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0301H)
- HANDY ART Little Masters Washable Tempera Paint, Pint, 6-Color Kit (882-770)
- POST-IT 48"x36" Dry Erase Film (DEF4X3)
- WARMIES Stuffed Animals Plush Brown/White (CP-PUP-2)
- SCOTCH Packaging Tape, 2 x 800 in., Clear, PK6 (145-6)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 50m (373)
- SCOTCH Shipping Packaging Tape, PK48 (3750-CS48)
- SCOTCH Carton Tape, Polyester, Clr, 72mm x50m, PK24 (355)
- SCOTCH 72mm W x 50m L Clear Sealing Tape (375)
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 2InX600Ft, PK14 (K2163)
- Scotch Packing Tape & Dispensers