Shop All Packing Tapes
Scotch
Packaging Tape, 1.88 s x 900 in., PK6
Mfr # DP-1000RF6
Zoro # G4071518
product price: $23.29
/pk 6, $3.88/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 2.6 mil
- Tape Width 1.88 in
- Tape Length 75 ft
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # DP-1000RF6
- Zoro # G4071518
- UPC # 051111028322
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 75 ft |
Tape Core Diameter | 1-1/2 in |
Width | 1-7/8" |
Length | 900" |
Size | 1.88" x 75 ft |
Details
Item | Packaging Tape,1.88 s x 900 in.,PK6 |
Tape Backing Material | Plastic |
Tape Thickness | 2.6 mil |
Tape Color | Clear |
Thickness | 2.6 mil |
Shape | Continuous Roll |
Material | Hot Melt (Adhesive), Polypropylene, Resin (Backing) |
Tensile Strength | Not Specified |
Color | Clear/Transparent |
Standards | Meets U.S. Postal Regulations |
Adhesive Material | Hot Melt Synthetic Rubber |
Product Type | Packaging Tape,1.88 s x 900 in.,PK6 |
Finish | Gloss |
Description
Packaging Tape,1.88 s x 900 in.,PK6, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK Paint Marker with Reversible Tip, Blue (10702)
- UNIVERSAL Rubber Band, 5 In., Size 105, Beige, PK55 (UNV01105)
- U-MARK A20 Paint Marker w/ Reversible Tip VIOLET (10712)
- MIP Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap (MIP-5200M)
- SCOTCH Carton Sealing Tape, Green, 48mm x 50m (373)
- SCOTCH Carton Tape, White, 72mm x 50m, PK24 (373)
- SCOTCH Label Protection Tape, Pink, 4INX72YD, PK8 (821)
- SCOTCH 3M™ 311 Carton Sealing Tape, 2.0 Mil, 2" x 110 yds., Clear, 6/Case (T9023116PK)
- SCOTCH Box Sealing Tape 371, Clear, 48, PK4 (371)
- SCOTCH Carton Sealing Tape, Polypropylene, PK36 (371)
- INTERTAPE 520 Clr 72Mmx100M Ipg, Pk24 (NC280)
- Scotch Packing Tape & Dispensers