Shop All Packing Tapes
Scotch
Packaging Tape, 0.15m L, 50.8mm W, PK40
Mfr # 3750P
Zoro # G2920897
product price: $70.69
/pk 40, $1.77/ea
$70.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Rubber
- Tape Thickness 3.1 mil
- Tape Width 2 in
- Tape Shape Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 3750P
- Zoro # G2920897
- UPC # 00051131068841
- Country of Origin Canada
- Category Packing Tapes
Dimensions
Tape Width | 2 in |
Width | 50.8mm |
Length | 0.15m |
Height | 6" |
Metric Tape Length | 0.15 m |
Metric Tape Width | 51 mm |
Imperial Tape Width | 2 in |
Imperial Tape Length | 6 in |
Description
Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 35 lb/in, Tape Thickness 3.1 mil, Imperial Tape Length 6 in, Imperial Tape Width 2 in, Metric Tape Length 0.15 m, Metric Tape Width 51 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Carton Sealing Tape Pad, Package Configuration Case, Series 3750P, Shelf Life 18 mo, ISO 9001, ASTM D3652, ASTM D3654, ASTM D3330, ASTM D3759, Tape Adhesive Strength 55 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM/CCC Roll Carton Closing Staples, 1/2" Leg Length, 1-11/32" Crown (1611-8091)
- BAREFOOT BOOKS Busy Bear Count + Sort Game (9781782854302)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 3/4" (EP-1820-34)
- IDL PACKAGING Strapping Dispenser, Mini Coil Strapping (CA920)
- SCOTCH 3M™ 3850 Crystal Clear Tape, 3.1 Mil, 2" x 55 yds., Clear, 12/Case (T9013850)
- SCOTCH Book Tape, Trans, 2 x 15 yd. (8452)
- SCOTCH Carton Tape, Polyester, Clear, 48mm x 50m (355)
- SCOTCH Sealing Tape, 50 m L, 48 mm W, Polypropylene Backing, Clear (3710-6/3710)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 50m (373)
- SCOTCH Packaging Tape, w/Reusable Dispenser, 1-7/8"x54.6 Yds, 4/PK, CL 4PK (MMM37504RD)
- TAPE LOGIC Tape Logic® #160 Industrial Tape, 1.6 mil, 3" x 110 yds., Clear, 24/Case (T905160)
- Scotch Packing Tapes