Shop All Packing Tapes
Scotch
Moving and Storage Tape, PK6
Mfr # 3650-6
Zoro # G4072376
product price: $25.59
/pk 6, $4.27/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 2.4 mil
- Tape Width 1.88 in
- Tape Length 54.6 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 3650-6
- Zoro # G4072376
- UPC # 051131946354
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 54.6 yds |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 50m |
Size | 1.88" x 54.6 yds |
Details
Item | Moving and Storage Tape,PK6 |
Tape Backing Material | Plastic |
Tape Thickness | 2.4 mil |
Tape Color | Clear |
Shape | Continuous Roll |
Thickness | 2.4 mil |
Material | Acrylic (Adhesive), Polypropylene (Backing) |
Color | Clear |
Tensile Strength | 34 lb./in. |
Standards | Meets U.S. Postal Regulations |
Adhesive Material | Acrylic |
Retroreflective Grade | Heavy-Duty |
Product Type | Moving and Storage Tape,PK6 |
Finish | Gloss |
Description
Moving and Storage Tape,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Call Bell, 3-3/8L x 3-3/8W x 2-3/8H, Metal (8381)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Red)
- ZORO SELECT Long Corrugated Boxes, 10" x 4" x 4", Kraft, 25/Bundle (22XK24)
- DEFLECTO Cardholder, Wall Mount, 6 Pocket, Clear (70601)
- SCOTCH Moving and Storage Tape, PK4 (3650S-4RD)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- SCOTCH Packaging Tape, with Dispenser, 2 x 800in. (142)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 3" x 1000 yds., Clear, 4/Case (T9033371)
- SCOTCH Double-Sided Coated Paper Tape (410M)
- SCOTCH Packaging Tape, Clear, PK6, Tensile Strength: Not Specified (3350L6)
- SHURTAPE Packaging Tape, 100m L x 72mm W, Clear, PK6 (HP 232)
- Scotch Packing Tapes