Shop All Packing Tapes
Scotch
Moving and Storage Tape, PK4
Mfr # 3650S-4RD
Zoro # G4072358
product price: $28.45
/pk 4, $7.11/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 2.4 mil
- Tape Width 1.88 in
- Tape Length 38.2 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 3650S-4RD
- Zoro # G4072358
- UPC # 051131935013
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 38.2 yds |
Tape Core Diameter | 3 in |
Size | 1.88" x 38.2 yds |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tape Thickness | 2.4 mil |
Tape Color | Clear |
Material | Polypropylene with Acrylic Adhesive |
Color | Transparent |
Performance Temp. | -25 degrees to 160 degrees F |
Features | (1) Long-Lasting Storage Tape with Dispenser Included; UV-resistant Acrylic Adhesive |
Tensile Strength | 40 lb/in |
Thickness | 2.4 mil |
Includes | (4) Dispensers |
Standards | Meets U.S. Postal Regulations |
Adhesive Material | Acrylic |
Retroreflective Grade | Heavy-Duty |
Finish | Gloss |
Description
Moving and Storage Tape,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 24", Kraft, 10/Bundle (22XM67)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 3/8" x 100FT- Black (WL-BK-NS-0375-100)
- COURIER 1000 Bench Scale, Digital, Battery, Gray (i-C12P75)
- PCI Pci Kyocera-Mita 2-Pack Of Ecosys Tk-6117 1T02P10Us0 Black Toner, PK2 (TK-6117-2PK-PCI)
- SCOTCH Carton Tape, Polypropylene, Tan, 72mm x 50m (375)
- SCOTCH Cmrcl Grade Shipping Pkg Tape 3750-, PK6 (3750-6)
- SCOTCH Box Seal Tape, Tan, 48 mm x 50 m, PK 36 (355 275)
- SCOTCH MOUNT TAPE1X125""INDOOR (314H-MED)
- SCOTCH Book Tape, 3in Core, 1.5 x 15 yds, Clear (845)
- SCOTCH Double Sided Tape, Permanent, 1/2x450 in. (137)
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK6 (240053)
- Scotch Packing Tapes