Shop All Packing Tapes
Scotch
MMM6055R 3M/COMMERCIAL
Mfr # 6055R
Zoro # G4071965
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength Not Specified
- Color Clear
- Material Dot Roller Adhesive
- Width 0.31"
- Features Refillable, Photo-safe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 6055R
- Zoro # G4071965
- UPC # 051141908137
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 0.31" |
Length | 49 ft |
Details
Item | Double-Sided Tape Runner Refill |
Tensile Strength | Not Specified |
Color | Clear |
Material | Dot Roller Adhesive |
Features | Refillable, Photo-safe |
Application | Home, office, classroom projects |
Type | Cartridge |
For Use With | Scotch® 6055 Tape Runner Dispensers |
Adhesive | Solid |
Age Recommendation | Ages 18 and Up |
Description
Adhesive Dot Roller Refill,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Dark Green (A7025076A)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB6808118W)
- NATIONAL HARDWARE Drv-In Ball Catch Satnkl (N830-107)
- BIC Highlighter, Fluorescent Blue, PK12 (BICBL11BE)
- SCOTCH 3M™ 355 Carton Sealing Tape, 3.5 Mil, 2" x 1000 yds., Clear, 4/Case (T903355)
- SCOTCH Box Sealing Tape 371, Clear, 48, PK4 (371)
- SCOTCH Book Tape, 3in Core, 1.5 x 15 yds, Clear (845)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK6 (3950-6)
- SCOTCH 3M™ H-183 Carton Sealing Tape Dispenser, 3", Tan/Gray, 1/Each (TD3MH183)
- SCOTCH Packaging Tape, 2 x 800 in., Clear (145)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7300G)
- Scotch Packing Tape & Dispensers