Shop All Hook & Loop Squares
Scotch
Medium Foam Hook and Loop Fastener 3 in. L 2 pk
Mfr # RF4731
Zoro # G406440018
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook and Loop
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # RF4731
- Zoro # G406440018
- UPC # 51141966779
- Country of Origin China
- Category Hook & Loop Squares
Dimensions
Length | 3" |
Details
Item | Hook and Loop Fastener |
Hook and Loop Type | Hook and Loop |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 10 PK (M51010.160.0055)
- GRIP-RITE Collated Brad Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF1834M)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Galvanized Finish, 25 PK (LWIS100GUSA-025BX)
- SCOTCH Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, Black, 24 PK (RF7121X)
- SCOTCH Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Clear, 6 PK (RFD7020)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Clear, 100 PK (SJ3560)
- VELCRO BRAND 2CT BLK Alfa Fasteners (VEL-30642-USA)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 50 PK (G1X1K72)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, White, 50 PK (G1X1W72)
- VELCRO BRAND Reclosable Fastener Shape, Square, Rubber Adhesive, 2 in, 2 in Wd, Black, 50 PK (2X2KIHLM)
- Scotch Hook & Loop Squares