Shop All Masking Tapes
Scotch
Masking Tape, Cream
Mfr # 2342
Zoro # G4072516
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Crepe Paper
- Tensile Strength 30 lb/in
- Thickness 5.9 mil
- Length 55 m
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 2342
- Zoro # G4072516
- UPC # 021200042447
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Width | 48 mm |
Length | 55 m |
Details
Material | Crepe Paper |
Tensile Strength | 30 lb/in |
Thickness | 5.9 mil |
Item | Masking Tape,Cream |
Color | Tan |
Description
Masking Tape,Cream
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH 'N SEAL Spray Applicator Gun, Black, 28 in (7565070232)
- ROCKITE Cement Anchor Rockite25# (10025)
- UHU Tac Adhesive Putty, Removable and Reusable, 2.1 oz, PK80, 80PK (9U 33820)
- 3M Sealant, 600 mL, SausaPack, White, Polyurethane Base (560)
- SCOTCH Masking Tape, Cream (2341)
- SCOTCH 3M™ 2090 Masking Tape, 5.0 Mil, 1 1/2" x 60 yds., Blue, 24/Case (T9362090)
- SCOTCH 1.88 in. W X 55 yd L Tan High Strength Solvent Resistant Masking Tape 24 pk, 24PK (2040-48A-BK)
- SCOTCH 1.88" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-48MP)
- SCOTCH Flatback Mask Tape Tan, 1x60yd, 6 mil, PK36 (250)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape 6-Pk (2020-36AP-6)
- 3M Masking Tape, 11.5"x11.5", PK25 (501+)
- Scotch Masking & Painter's Tape