Shop All Masking Tapes
Scotch
Masking Tape, 1" x 60 Yds, 3" Core Size
Mfr # 232
Zoro # G801839813
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Material Crepe Paper
- Tensile Strength 30 lb/in
- Thickness 6.3 mil
- Length 55 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 232
- Zoro # G801839813
- UPC # 21200028540
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Width | 24 mm |
Length | 55 m |
Tape Core Diameter | 3" |
Size | 24 mm x 55 m |
Details
Tape Color | Tan |
Material | Crepe Paper |
Tensile Strength | 30 lb/in |
Thickness | 6.3 mil |
Item | Scotch Premium High Performance Natural Masking Tape |
Tape Application | Sealing |
Type | Masking Tape |
Color | Tan |
Weight | 0.456 lbs |
Description
High-Performance Masking Tape offers moderate conformability for masking around corners and over irregular surfaces. The rubber adhesive sticks instantly and offers strong holding power that resists lifting and curling. The tape will not transfer adhesive when removed from surfaces, including EDPM rubber moldings. Delivers superior performance as a paint masking tape and is also useful for holding, protecting, bundling as well as a vast number of other difficult jobs where a pressure-sensitive tape is required. Bonds well to paper, metal, drywall, wood and painted surfaces. A roll of masking tape is a basic toolbox or supply room item in any construction, warehousing, military, marine, shipping or retail operation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 520 In. L (46235)
- LARSEN SUPPLY CO 3/4X1429 Blu Tef Tape (11-1002)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1 1/2" x 60 yds., Yellow, 12/Case (T93630112PK)
- 3M 3M 4905 VHB Tape 1" x 3", Clear, 20 mil, 5PK (4905)
- SCOTCH High Performance Masking Tape 232 Tan, 72 mm x 55 m 6.3 mil, 3 per inner 12 per case Bulk (232)
- SCOTCH Masking Tape, 1" x 60 Yds, 3" Core Size (232)
- SCOTCH Masking Tape, 1" x 60 Yds, 3" Core Size (232)
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 2" x 60 yds., Tan, 24/Case (T937231)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 1" x 60 yds., Tan, 12/Case (T935238012PK)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-24AP)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-1" X 60YD)
- Scotch Masking Tapes