Shop All Masking Tapes
Scotch
Masking Tape, 1" x 60 Yds, 3" Core Size
Mfr # 232
Zoro # G701839890
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Material Crepe Paper
- Tensile Strength 30 lb/in
- Thickness 6.3 mil
- Length 55 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 232
- Zoro # G701839890
- UPC # 21200028526
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Width | 12 mm |
Length | 55 m |
Tape Core Diameter | 3" |
Size | 12 mm x 55 m |
Details
Tape Color | Tan |
Material | Crepe Paper |
Tensile Strength | 30 lb/in |
Thickness | 6.3 mil |
Item | Scotch Premium High Performance Natural Masking Tape |
Tape Application | Sealing |
Type | Masking Tape |
Color | Tan |
Weight | 0.236 lbs |
Description
High-Performance Masking Tape offers moderate conformability for masking around corners and over irregular surfaces. The rubber adhesive sticks instantly and offers strong holding power that resists lifting and curling. The tape will not transfer adhesive when removed from surfaces, including EDPM rubber moldings. Delivers superior performance as a paint masking tape and is also useful for holding, protecting, bundling as well as a vast number of other difficult jobs where a pressure-sensitive tape is required. Bonds well to paper, metal, drywall, wood and painted surfaces. A roll of masking tape is a basic toolbox or supply room item in any construction, warehousing, military, marine, shipping or retail operation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M GPT020 Double Coated Tape 3/4" x 5yds (3M GPT-020)
- SHURTAPE Film Tape, Clear, 66m L, PK12 (AP 015)
- LEXEL Sashco White Elastomeric Sealant 5 oz (13033)
- WESTWARD Mixing Nozzle, Clear, 1:1, 2:1, 4:1 Mixing Ratio (48H966)
- SCOTCH Masking Tape, 1" x 60 Yds, 3" Core Size (232)
- SCOTCH High Performance Masking Tape 232 Tan, 72 mm x 55 m 6.3 mil, 3 per inner 12 per case Bulk (232)
- SCOTCH Masking Tape, 1" x 60 Yds, 3" Core Size (232)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 2" x 60 yds., Kraft, 12/Case (T947251712PK)
- SCOTCH High Performance Masking Tape 213, Tan, 1 in x 60 yd, 6.5 mil, 36/Case (T935213)
- SCOTCH Masking Tape (2050-24AP)
- 3M 2" Green Masking Tape 24pk (2060)
- Scotch Masking & Painter's Tape