Shop All Packing Tape Dispensers
Scotch
Manual Definite Length Dispenser
Mfr # M900
Zoro # G2560661
product price: $1,240.99
/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 3 in
- Construction Metal
- Color Gray
- For Use With Self Adhesive Tapes
- Power Requirements Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # M900
- Zoro # G2560661
- UPC # 00021200866074
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3 in |
Width | 11 1/2 in |
Length | 11 1/2 in |
Tape Delivery Length | 1 1/2 to 16 in |
Height | 10 1/4 in |
For Maximum Tape Width | 4 in |
For Maximum Tape Roll Diameter | 9 in |
Maximum Tape Dispensing Length | 15 3/4 in |
Minimum Tape Dispensing Length | 1 1/2 in |
Details
Item | Tape Dispensing Machine |
Construction | Metal |
Color | Gray |
For Use With | Self Adhesive Tapes |
Power Requirements | Manual |
Material | Metal |
Water Bottle Capacity | 1.7 fl oz |
Blade Material | Carbon Steel |
Assembly Required | No |
Dispensing Speed | 16 in/sec |
Basic Power Source | Manual |
Feed Speed | 16 in/sec |
Includes Heater | No |
Description
Manual, Tape Dispensing Machine, For Maximum Tape Width 4 in, For Maximum Tape Roll Diameter 9 in, Tape Dispensing Length Range 1-1/2 in to 15-3/4 in, Machine LxWxH 16 3/4 x 11 1/2 x 10 1/4 in, Gray, Material Metal, Minimum Tape Dispensing Length 1 1/2 in, Maximum Tape Dispensing Length 15 3/4 in, Blade Material Carbon Steel, Feed Speed 16 in/sec, Dispensing Speed 16 in/sec, Assembly Required No, Water Bottle Capacity 1.7 fl oz, Height 10 1/4 in, Length 11 1/2 in, Width 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Collection Box, Steel, Gray, 10"D (2KEK2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 3", 2 mil, Clear, Pk1000 (5CNY4)
- ZORO SELECT 2" Round Presentation View Binder, Berry (SAMU86676)
- U-MARK U-Mark UMARK10107 2 mm A10 Paint Marker; Orange - 12 per Box (UMARK10107)
- SCOTCH Compact and Quick Loading Dispenser for Box Sealing Tape, 3" Core, For Rolls Up to 2" x 50 m, Gray (H122)
- SCOTCH 3M™ H-123 Hand Held Metal Carton Sealing Tape Dispenser, 3", Gray, 1/Each (TD3MH123)
- SCOTCH Handheld Tape Dispenser, 2 In. (H190)
- SCOTCH Handheld Tape Dispenser, 2 In. (H122)
- SCOTCH ScotchBlue Tape & Paper Dispenser (M1000-SB)
- SCOTCH Packaging Tape Dispenser with Two Rolls of Tape, 1.88 x 54.6yds (3850-2-ST)
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1)
- Scotch Packing Tape Dispensers