Shop All Office Tape
This Product is Discontinued
Scotch
Magic Tape Refill, 1" Core, 0.75" x 25 yds, Clear, PK20, 20PK (Discontinued)
Mfr # 810SX20
Zoro # G606437849
This Product is Discontinued
Key Features
- Tape Backing Material Plastic
- Tape Width 0.75"
- Tape Length 25 yds
- Tape Color Clear
- Tape Core Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 810SX20
- Zoro # G606437849
- UPC # 51141999692
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 25 yds |
Tape Core Diameter | 1" |
Size | 0.75" x 25 yds |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tape Color | Clear |
Finish | Matte |
Description
Scotch Magic Tape works as hard as you do to fix all the little imperfections at home, school and the office. The Scotch Brand's famous matte-finish invisible tape uses unique 3M adhesive technology to bond tightly with paper and disappear without a trace. Write on it with pencil, pen or marker—every word is loud and clear. Scotch Magic Tape: Always ready for big ideas and everyday mends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.