Shop All Office Tape
Scotch
Magic Tape in Handheld Dispenser, 1/2" x
Mfr # 119
Zoro # G9760407
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 66.66 ft
- Width 0.5"
- Color Clear
- Material Plastic
- Weight 0.07 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 119
- Zoro # G9760407
- Country of Origin United States
- Category Office Tape
Dimensions
Length | 66.66 ft |
Width | 0.5" |
Size | 0.5" x 66.66 ft |
Details
Item | Magic Tape in Handheld Dispenser,1/2" x |
Color | Clear |
Material | Plastic |
Weight | 0.07 lbs |
Finish | Matte |
Description
Magic Tape in Handheld Dispenser,1/2 In. x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Side Loading Boxes, 30" x 5" x 24", Kraft, 10/Bundle (11A666)
- UNIVERSAL Front Report Cover Tang Fastener, Blck, PK25 (UNV57120)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97031)
- CLAUSS Multipurpose, Shears, Straight, 7 In. L (33213)
- SCOTCH Tape Crystl Clr 3/4X650" (25)
- SCOTCH Magic Tape, 1/2 x 450 in. (104)
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK24 (600K24)
- SCOTCH Magic Tape, 3/4 x 300 in., PK3 (3105)
- SCOTCH Tape Pack w/Dispr, Extra Adhesive, 3/4"x1000", 10 Rolls/PK, CL PK (MMM700K10C18BLK)
- SCOTCH Magic Greener Tape, 1" Core, 0.75" x 75 ft, Clear, PK12 PK (812-12P)
- SCOTCH Transparent Tape, Clear, 1/2 x 450 in. (144)
- Scotch