Shop All Office Tape
Scotch
Magic Tape, Eco Friendly, 3/4x900in., PK10
Mfr # 81210P
Zoro # G4071621
product price: $28.99
/pk 10, $2.90/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 0.75"
- Tape Length 75 ft
- Tape Core Diameter 1"
- Length 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 81210P
- Zoro # G4071621
- UPC # 051141334080
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 75 ft |
Tape Core Diameter | 1" |
Length | 75 ft |
Width | 0.75" |
Size | 0.75" x 75 ft |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Material | Plastic |
Color | Clear |
Finish | Matte |
Weight | 1.08 lbs |
Description
Magic Tape,Eco Friendly,3/4x900in.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 1 lb. Capacity (FC-500SI)
- SWINGLINE Flat Clinch Stapler, 70 Sheet, Blk/Silver (S7087875)
- PROTECTO WRAP 4 x 75 ft. Super Stick Building Tape (PR385685)
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKL67000)
- SCOTCH Magic Tape, Eco Friendly, 3/4x900 in., PK6 (8126PC38)
- SCOTCH Magic Tape, 1" Core, 1"x1296", 6/PK, Transparent PK (MMM81011296PK)
- SCOTCH Tape 600-72-1"x2592" (25, 4m, PK12 (600-72-3PK)
- SCOTCH Magic Tape, Clear, PK18 (MMM-810K18CP)
- SCOTCH Tape w/Dispenser Value PK, 10 Tape Rolls, 3/4"x1000", GN PK (MMM810K10C18SEA)
- SCOTCH Magic Greener Tape, 1" Core, 0.75" x 75 ft, Clear, PK12 PK (812-12P)
- SCOTCH Magic Tape Refill, 1" Core, 0.75" x 22.2 yds, Clear, 6PK (810S6)
- Scotch